https://www.bdiexpress.com/medias/INDXXXBRGXXX-SP-2RW-STR-OPN-BR-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5OXxpbWFnZS9qcGVnfGFEUm1MMmhpT0M4eE1EYzJPRFV5T0RNM05UZ3pPQzlKVGtSWVdGaENVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRTVmUWxKZlVreGZNekF3ZURNd01DNXFjR2N8YzE5ZDBiZjk1NWJiZmI3M2I4YTZjZDBkYjU5MjMyMmM5OWI1NDYzNDlkOWVlNWI4ODg0OTMzMmNjMGJkNDE3Nw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SP-2RW-STR-OPN-BR-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5OXxpbWFnZS9qcGVnfGFEUm1MMmhpT0M4eE1EYzJPRFV5T0RNM05UZ3pPQzlKVGtSWVdGaENVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRTVmUWxKZlVreGZNekF3ZURNd01DNXFjR2N8YzE5ZDBiZjk1NWJiZmI3M2I4YTZjZDBkYjU5MjMyMmM5OWI1NDYzNDlkOWVlNWI4ODg0OTMzMmNjMGJkNDE3Nw
TRITAN
TRITAN
22330 CAM/C3W33
TRITAN TRITAN
Description
22330 CAM/C3W33 SPHERICAL ROLLER BEARING ; RLR 150MM IDX320MM ODX108MM WD
Spherical Roller Bearing; 150MM Straight Bore; 320MM Outside Diameter; 108MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
2101057990
BDI #
21594890
Details
1946.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22330-CAM-C3W33/p/21594890
Your Price
$ 1,946.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
42.446
EAN
0888569080363
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.bearingslimited.com
Long Description
Spherical Roller Bearing; 150MM Straight Bore; 320MM Outside Diameter; 108MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
4.252 Inch | 108 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Bore
5.906 Inch | 150 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

