Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22332EJW33W800C4 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SP-2R-STR-OPN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NDR8aW1hZ2UvanBlZ3xhRFpsTDJoalpTOHhNVEF3TkRFME1EQTVNelEzTUM5TlJsSlVTVTFDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5VFZFeGZNekF3ZURNd01DNXFjR2N8Y2Q4ZWRhYjI0N2U2MmZiYzRkZGQxMDJiOTA3OTc5ZWZlMmJhZGQ0NmUyYTQyYjhkZWQxZDNlYzVhYzhmY2Y1Nw
27640163 Spherical Roller Bearings 

TIMKEN TIMKEN

22332EJW33W800C4

Description

22332EJW33W800C4 SPHERICAL RLR BRG ; 160MM X 340MM X 114MM

Spherical Roller Bearing; 160MM Straight Bore; 340MM Outside Diameter; 114MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable

Part #

22332EJW33W800C4

BDI #
27640163

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5825.68 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,825.68 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
48.947
EAN
0087796360921
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Stamped Window Cage | ISO P0 Precision
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
107.91
Long Description
Spherical Roller Bearing; 160MM Straight Bore; 340MM Outside Diameter; 114MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Width
4.488 Inch | 114 Millimeter
Bore
6.299 Inch | 160 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh