

TIMKEN
TIMKEN
22336KEMBW33C3
TIMKEN TIMKEN
Description
22336KEMBW33C3 SPHERICAL RLR BRG ; 180MM ID 380MM OD 126MM WD
Spherical Roller Bearing; 180MM Tapered Bore; 380MM Outside Diameter; 126MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22336KEMBW33C3
BDI #
20054257

Details
8273.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22336KEMBW33C3/p/20054257
Your Price
$ 8,273.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
67.127
EAN
0087796027848
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2336G AOH2336G (Specify bore)
Withdrawal Nut
KM36
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 180MM Tapered Bore; 380MM Outside Diameter; 126MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
7.087 Inch | 180 Millimeter
Outside Diameter
14.961 Inch | 380 Millimeter
Adapter Part Number
SNW136 H2336 HA2336 HE2336 (Specify bore) Inch | H2336 OH2336H (Specify bore) Millimeter
Width
4.961 Inch | 126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh