https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-STR-OPN-BRZ-GR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxMjZ8aW1hZ2UvanBlZ3xhREkwTDJoak9DOHhNRFF4T0RZMk56ZzRNRFEzT0M5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5Q1VscGZSMUpmTXpBd2VETXdNQzVxY0djfDU3Y2Y5ZWMwZDhmMjczYzM2YTMyMjMzODE0NGI4NjQ2MDhlZDA4NjFmN2VmNjE0NGMyYjcwZGNiYzNlM2ZlMmY
https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-STR-OPN-BRZ-GR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxMjZ8aW1hZ2UvanBlZ3xhREkwTDJoak9DOHhNRFF4T0RZMk56ZzRNRFEzT0M5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5Q1VscGZSMUpmTXpBd2VETXdNQzVxY0djfDU3Y2Y5ZWMwZDhmMjczYzM2YTMyMjMzODE0NGI4NjQ2MDhlZDA4NjFmN2VmNjE0NGMyYjcwZGNiYzNlM2ZlMmY
TIMKEN
TIMKEN
22348EMBW40IW534C3
TIMKEN TIMKEN
Description
22348EMBW40IW534C3 SPHERICAL RLR BRG ; NON-RETURNABLE
Spherical Roller Bearing; 240MM Straight Bore; 500MM Outside Diameter; 155MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22348EMBW40IW534C3
BDI #
20054345
Details
28116.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22348EMBW40IW534C3/p/20054345
Your Price
$ 28,116.94 / each
$ 28,117.00 / each BDIExpress
$ 28,117.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
148.687
EAN
0087796032743
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance | Carburized Steel Inner Ring | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
327.8
Long Description
Spherical Roller Bearing; 240MM Straight Bore; 500MM Outside Diameter; 155MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
9.449 Inch | 240 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
6.102 Inch | 155 Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

