

SKF
SKF
230/750 CAK/C083W507
SKF SKF
Description
230/750 CAK/C083W507 SPHR ROLLER BRG
Spherical Roller Bearing; 750MM Tapered Bore; 1090MM Outside Diameter; 250MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
230/750 CAK/C083W507
BDI #
1247094

Details
225610.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/230-750-CAK-C083W507/p/1247094
Your Price
$ 225,610.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
845.154
EAN
7316577310699
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H30/750HG (Specify bore)
Withdrawal Sleeve
AH30/750A (Specify bore)
Withdrawal Nut
HM30/800
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
1863.565
Long Description
Spherical Roller Bearing; 750MM Tapered Bore; 1090MM Outside Diameter; 250MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
9.843 Inch | 250 Millimeter
Bore
29.528 Inch | 750 Millimeter
Outside Diameter
42.913 Inch | 1090 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh