https://www.bdiexpress.com/medias/INDXXXBRGXXX-SP-2RW-STR-OPN-BR-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5OXxpbWFnZS9qcGVnfGFEUm1MMmhpT0M4eE1EYzJPRFV5T0RNM05UZ3pPQzlKVGtSWVdGaENVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRTVmUWxKZlVreGZNekF3ZURNd01DNXFjR2N8YzE5ZDBiZjk1NWJiZmI3M2I4YTZjZDBkYjU5MjMyMmM5OWI1NDYzNDlkOWVlNWI4ODg0OTMzMmNjMGJkNDE3Nw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SP-2RW-STR-OPN-BR-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5OXxpbWFnZS9qcGVnfGFEUm1MMmhpT0M4eE1EYzJPRFV5T0RNM05UZ3pPQzlKVGtSWVdGaENVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRTVmUWxKZlVreGZNekF3ZURNd01DNXFjR2N8YzE5ZDBiZjk1NWJiZmI3M2I4YTZjZDBkYjU5MjMyMmM5OWI1NDYzNDlkOWVlNWI4ODg0OTMzMmNjMGJkNDE3Nw
TRITAN
TRITAN
23024 CAM/C3W33
TRITAN TRITAN
Description
23024 CAM/C3W33 SPHERICAL ROLLER BEARING ; RLR 120MM IDX180MM ODX46MM WD BR
Spherical Roller Bearing; 120MM Straight Bore; 180MM Outside Diameter; 46MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
2101058125
BDI #
21434621
Details
551.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23024-CAM-C3W33/p/21434621
Your Price
$ 551.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
4.344
EAN
0888569080561
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.bearingslimited.com
Long Description
Spherical Roller Bearing; 120MM Straight Bore; 180MM Outside Diameter; 46MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
1.811 Inch | 46 Millimeter
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

