

TIMKEN
TIMKEN
23038KEMW33
TIMKEN TIMKEN
Description
23038KEMW33 SPHERICAL RLR BRG ; 190MM ID 290MM OD 75MM WD
Spherical Roller Bearing; 190MM Tapered Bore; 290MM Outside Diameter; 75MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23038KEMW33
BDI #
20054101

Details
3924.6399
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23038KEMW33/p/20054101
Your Price
$ 3,924.64 / each
$ 3,924.64 / each BDIExpress
$ 3,924.64 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
17.196
EAN
0087796024373
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3038G AOH3038G (Specify bore)
Withdrawal Nut
KML38
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
37.99
Long Description
Spherical Roller Bearing; 190MM Tapered Bore; 290MM Outside Diameter; 75MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
7.48 Inch | 190 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Adapter Part Number
SNW3038 H3038 HE3038 (Specify Bore) Inch | H3038 OH3038H (Specify bore) Millimeter
Width
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh