https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-W507-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjV8aW1hZ2UvanBlZ3xhRGxrTDJoak5pOHhNRGcyTURJNE5ERXhOekF5TWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWDFjMU1EZGZNekF3ZURNd01DNXFjR2N8NzgxYTJmODVlMzJhOGVkNDJlYWVlMTYyZTNiZGJjMWE3ZjNlMWVkMWYwZmUzODBhMGUzZmE5OThhNDE3ODAwZg
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-W507-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjV8aW1hZ2UvanBlZ3xhRGxrTDJoak5pOHhNRGcyTURJNE5ERXhOekF5TWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWDFjMU1EZGZNekF3ZURNd01DNXFjR2N8NzgxYTJmODVlMzJhOGVkNDJlYWVlMTYyZTNiZGJjMWE3ZjNlMWVkMWYwZmUzODBhMGUzZmE5OThhNDE3ODAwZg
NSK
NSK
23040CAMKC3W507
NSK NSK
Description
23040CAMKC3W507 SPHERICAL ROLLER BEARING ; 200MM BOREX310MM ODX82MM W
Spherical Roller Bearing; 200MM Tapered Bore; 310MM Outside Diameter; 82MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23040CAMKC3W507
BDI #
21735042
Details
3851.17
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23040CAMKC3W507/p/21735042
Your Price
$ 3,851.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
22.6
EAN
0029176907425
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3040 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
49.63697
Long Description
Spherical Roller Bearing; 200MM Tapered Bore; 310MM Outside Diameter; 82MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
3.228 Inch | 82 Millimeter
Outside Diameter
12.205 Inch | 310 Millimeter
Bore
7.874 Inch | 200 Millimeter
Adapter Part Number
SNW3040 H3040 (Specify bore) Inch | H3040 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

