

TIMKEN
TIMKEN
23040EMW33C4
TIMKEN TIMKEN
Description
23040EMW33C4 SPHERICAL RLR BRG
Spherical Roller Bearing; 200MM Straight Bore; 310MM Outside Diameter; 82MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23040EMW33C4
BDI #
20054106

Details
4070.7351000000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23040EMW33C4/p/20054106
Your Price
$ 4,070.74 / each
$ 4,070.74 / each BDIExpress
$ 4,070.74 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
22.525
EAN
0087796024427
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 200MM Straight Bore; 310MM Outside Diameter; 82MM Width; C4-Extra Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
12.205 Inch | 310 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
7.874 Inch | 200 Millimeter
Width
3.228 Inch | 82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh