

TIMKEN
TIMKEN
23044KEMW33
TIMKEN TIMKEN
Description
23044KEMW33 SPHERICAL RLR BRG ; 220MM ID 340MM OD 90MM WD STEEL CAGE
Spherical Roller Bearing; 220MM Tapered Bore; 340MM Outside Diameter; 90MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23044KEMW33
BDI #
1318146

Details
6250.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23044KEMW33/p/1318146
Your Price
$ 6,250.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
28.776
EAN
0087796028241
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3044 AOH3044 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
23044 KYMW33
Weight / LBS
66
Long Description
Spherical Roller Bearing; 220MM Tapered Bore; 340MM Outside Diameter; 90MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNP3044 H3044 (Specify bore) Inch | H3044 (Specify bore) Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter
Width
3.543 Inch | 90 Millimeter
Bore
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh