https://www.bdiexpress.com/medias/INDNCHBRGXXX-SPHR-2RW-STR-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgxMXxpbWFnZS9qcGVnfGFHRTBMMmhtTnk4eE1EYzJPRGd4TWpnd01qQTNPQzlKVGtST1EwaENVa2RZV0ZoZlUxQklVbDh5VWxkZlUxUlNYMDlRUlU1ZlFsSlRYek13TUhnek1EQXVhbkJufGFlYjgxOWRlODgwZjFlOWZkYTRmNDU5ZWRiMGQyZGEwODg5OWQ1MTU1NzEyODI2ZTM0ZDFjMmYxYTQyMGEwOTU
https://www.bdiexpress.com/medias/INDNCHBRGXXX-SPHR-2RW-STR-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgxMXxpbWFnZS9qcGVnfGFHRTBMMmhtTnk4eE1EYzJPRGd4TWpnd01qQTNPQzlKVGtST1EwaENVa2RZV0ZoZlUxQklVbDh5VWxkZlUxUlNYMDlRUlU1ZlFsSlRYek13TUhnek1EQXVhbkJufGFlYjgxOWRlODgwZjFlOWZkYTRmNDU5ZWRiMGQyZGEwODg5OWQ1MTU1NzEyODI2ZTM0ZDFjMmYxYTQyMGEwOTU
NACHI
NACHI
23056EW33C3
NACHI NACHI
Description
23056EW33C3 SPHERICAL ROLLER BEARING ; 280MM IDX420MM ODX106MM W
Spherical Roller Bearing; 280MM Straight Bore; 420MM Outside Diameter; 106MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23056EW33C3
BDI #
664388
Details
5823.62
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23056EW33C3/p/664388
Your Price
$ 5,823.62 / each
$ 5,824.00 / each BDIExpress
$ 5,824.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
52.63
EAN
4991893522600
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Manufacturer Item Number
23056 EW33 C3 BNLZ
Weight / LBS
116.18
Long Description
Spherical Roller Bearing; 280MM Straight Bore; 420MM Outside Diameter; 106MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
4.173 Inch | 106 Millimeter
Outside Diameter
16.535 Inch | 420 Millimeter
Bore
11.024 Inch | 280 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

