TIMKEN
TIMKEN
23072KEMBW507C08C4
TIMKEN TIMKEN
Description
23072KEMBW507C08C4 SPHERICAL RLR BRG ; POR NON RETURNABLE
Spherical Roller Bearing; 360MM Tapered Bore; 540MM Outside Diameter; 134MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23072KEMBW507C08C4
BDI #
20103069

Details
28082.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23072KEMBW507C08C4/p/20103069
Your Price
$ 28,082.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
104.544
EAN
0087796177642
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3072G AOH3072G (Specify bore)
Withdrawal Nut
HM3072
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
235.9
Long Description
Spherical Roller Bearing; 360MM Tapered Bore; 540MM Outside Diameter; 134MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
21.26 Inch | 540 Millimeter
Width
5.276 Inch | 134 Millimeter
Adapter Part Number
SNP3072 H3072 (Specify bore) Inch | H3072 OH3072H (Specify bore) Millimeter
Bore
14.173 Inch | 360 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh