

TIMKEN
TIMKEN
23156KYMBW890C6
TIMKEN TIMKEN
Description
23156KYMBW890C6 SPHERICAL ROLLER BEARING ; POR NON RETURNABLE
Spherical Roller Bearing; 280MM Tapered Bore; 460MM Outside Diameter; 146MM Width; C6 Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23156KEMBW890C6
BDI #
1318466

Details
16733.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23156KYMBW890C6/p/1318466
Your Price
$ 16,733.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
95.914
EAN
0087796176379
Product Group - BDI
B04311
Internal Clearance
C6
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3156 AOH3156 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
23156 KYMBW890C6
Weight / LBS
233
Long Description
Spherical Roller Bearing; 280MM Tapered Bore; 460MM Outside Diameter; 146MM Width; C6 Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
11.024 Inch | 280 Millimeter
Width
5.748 Inch | 146 Millimeter
Adapter Part Number
SNP3156 H3156 (Specify bore) Inch | H3156 (Specify bore) Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh