https://www.bdiexpress.com/medias/INDSCEBRGSPX-2RW-TPD-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNjB8aW1hZ2UvanBlZ3xhRFJsTDJoak15OHhNRFV4TXpnMU56VTBOREl5TWk5SlRrUlRRMFZDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufGY3ODI5NTNhYjdkMzdmNGVlMzAxYWM3Yzk3NDRjMDA2ZDA4ODhhYjgxMWMzYzNlMTRhMTdjMDg4N2U5YTdjMjY
https://www.bdiexpress.com/medias/INDSCEBRGSPX-2RW-TPD-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNjB8aW1hZ2UvanBlZ3xhRFJsTDJoak15OHhNRFV4TXpnMU56VTBOREl5TWk5SlRrUlRRMFZDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufGY3ODI5NTNhYjdkMzdmNGVlMzAxYWM3Yzk3NDRjMDA2ZDA4ODhhYjgxMWMzYzNlMTRhMTdjMDg4N2U5YTdjMjY
SCHEERER BEARING
SCHEERER BEARING
23164-CCK W33
SCHEERER BEARING SCHEERER BEARING
Description
23164-CCK W33 SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 320MM Tapered Bore; 540MM Outside Diameter; 176MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23164-CCK W33
BDI #
27450990
Details
18449.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23164-CCK-W33/p/27450990
Your Price
$ 18,449.36 / each
$ 18,450.00 / each BDIExpress
$ 18,450.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
171.005
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3164 AOH3164 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
377
Long Description
Spherical Roller Bearing; 320MM Tapered Bore; 540MM Outside Diameter; 176MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
12.598 Inch | 320 Millimeter
Width
6.929 Inch | 176 Millimeter
Outside Diameter
21.26 Inch | 540 Millimeter
Adapter Part Number
SNP3164 (Specify bore) Inch | H3164 (Specify Bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

