

TIMKEN
TIMKEN
23172KEMBW906A
TIMKEN TIMKEN
Description
23172KEMBW906A SPHERICAL RLR BRG ; POR NON RETURNABLE
Spherical Roller Bearing; 360MM Tapered Bore; 600MM Outside Diameter; 192MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23172KEMBW906A
BDI #
20054569

Details
46031.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23172KEMBW906A/p/20054569
Your Price
$ 46,031.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
214.436
EAN
0087796177031
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3172G AOH3172G (Specify bore)
Withdrawal Nut
HM3172
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 360MM Tapered Bore; 600MM Outside Diameter; 192MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNP3172 H3172 (Specify bore) Inch | H3172 OH3172H (Specify bore) Millimeter
Bore
14.173 Inch | 360 Millimeter
Width
7.559 Inch | 192 Millimeter
Outside Diameter
23.622 Inch | 600 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh