

HRB BEARING
HRB BEARING
23220CA/W33
HRB BEARING HRB BEARING
Description
23220CA/W33 SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 100MM Straight Bore; 180MM Outside Diameter; 60MM Width; C0-Medium Clearance; Shaft Mount; Steel Cage; Double Row; Open Enclosure; Relubricatable
Part #
23220CA/W33
BDI #
25123180

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23220CA-W33/p/25123180
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.hrb-bearings.com
Product Detail
Spherical Roller Bearing
Product Specification
100MM Straight Bore; 180MM Outside Diameter; 60MM Width; C0-Medium Clearance; Shaft Mount; Steel Cage; Double Row; Open Enclosure; Relubricatable
Long Description
Spherical Roller Bearing; 100MM Straight Bore; 180MM Outside Diameter; 60MM Width; C0-Medium Clearance; Shaft Mount; Steel Cage; Double Row; Open Enclosure; Relubricatable