https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTR8aW1hZ2UvanBlZ3xhRGhtTDJnek9DOHhNREl4TVRrME5UQTROekF3Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MDAxYzI1ODc5N2UwMmUxN2QxMWE5NGY0MmVjM2RlODMyYTBkM2MxNjI1OTVkN2U3MTczNjA2MDEyMGRkY2VjOQ
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTR8aW1hZ2UvanBlZ3xhRGhtTDJnek9DOHhNREl4TVRrME5UQTROekF3Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MDAxYzI1ODc5N2UwMmUxN2QxMWE5NGY0MmVjM2RlODMyYTBkM2MxNjI1OTVkN2U3MTczNjA2MDEyMGRkY2VjOQ
SKF
SKF
23228-2CS5/VT143
SKF SKF
Description
23228-2CS5/VT143 SPHR ROLLER BRG
Spherical Roller Bearing; 140MM Straight Bore; 250MM Outside Diameter; 88MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Part #
23228-2CS5/VT143
BDI #
1263388
Details
4118.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23228-2CS5-VT143/p/1263388
Your Price
$ 4,118.97 / each
$ 4,119.00 / each BDIExpress
$ 4,119.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
19.11
EAN
7316573036715
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
25 to 45 Percent Filled With LGEP 2 Grease
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
41.264
Long Description
Spherical Roller Bearing; 140MM Straight Bore; 250MM Outside Diameter; 88MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Bore
5.512 Inch | 140 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Width
3.465 Inch | 88 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

