TIMKEN
TIMKEN
23268YMBW33W45AW40IC3
TIMKEN TIMKEN
Description
23268YMBW33W45AW40IC3 SR BEARING ; NON-RETURNABLE
Spherical Roller Bearing; 340MM Straight Bore; 620MM Outside Diameter; 224MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23268YMBW33W45AW40IC3
BDI #
1318726
Details
74474.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23268YMBW33W45AW40IC3/p/1318726
Your Price
$ 74,474.15 / each
$ 74,475.00 / each BDIExpress
$ 74,475.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
301.448
EAN
0087796141964
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
23268 YMBW33W45AW40IC3
Weight / LBS
653
Long Description
Spherical Roller Bearing; 340MM Straight Bore; 620MM Outside Diameter; 224MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
8.819 Inch | 224 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
13.386 Inch | 340 Millimeter
Outside Diameter
24.409 Inch | 620 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

