Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23276 CA/C08W507 https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPHR-2RW-STR-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA2N3xpbWFnZS9qcGVnfGFHSTBMMmczTkM4eE1EYzJPRFEwTkRRMU5qazVNQzlKVGtSVFMwWkNVa2RZV0ZoZlUxQklVbDh5VWxkZlUxUlNYMDlRUlU1ZlFsSlRYek13TUhnek1EQXVhbkJufDI4MjBkNDMwNjU3MGJiZmE3MGZiY2U1ZmM4NzcwMDkyNWI1OTU2MDg2ZDg5NjU2MTJlM2E1ZDExODQwZDRiOTk
1247892 Spherical Roller Bearings 

SKF SKF

23276 CA/C08W507

Description

23276 CA/C08W507 SPHR ROLLER BRG

Spherical Roller Bearing; 380MM Straight Bore; 680MM Outside Diameter; 240MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

23276 CA/C08W507

BDI #
1247892

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

61491.56 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 61,491.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
403.37
EAN
7316570017854
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
890.446
Long Description
Spherical Roller Bearing; 380MM Straight Bore; 680MM Outside Diameter; 240MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
26.772 Inch | 680 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
14.961 Inch | 380 Millimeter
Width
9.449 Inch | 240 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh