

TIMKEN
TIMKEN
23284KYMBW906AC3
TIMKEN TIMKEN
Description
23284KYMBW906AC3 SPHERICAL RLR BRG ; POR
Spherical Roller Bearing; 420MM Tapered Bore; 760MM Outside Diameter; 272MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23284KYMBW906AC3
BDI #
20054313

Details
98535.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23284KYMBW906AC3/p/20054313
Your Price
$ 98,535.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
238.53
EAN
0087796031708
Product Group - BDI
M06288
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3284 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
23284 KYMBW906AC3
Weight / LBS
525.4
Long Description
Spherical Roller Bearing; 420MM Tapered Bore; 760MM Outside Diameter; 272MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
29.921 Inch | 760 Millimeter
Adapter Part Number
SNP3284 (Specify bore) Inch | H3284 (Specify bore) Millimeter
Width
10.709 Inch | 272 Millimeter
Bore
16.535 Inch | 420 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh