https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-TPD-OPN-BRZ-NG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5MjV8aW1hZ2UvanBlZ3xhR0ptTDJneU55OHhNREl4TVRrMU1qUTFPVGd3Tmk5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VscGZUa2RmTXpBd2VETXdNQzVxY0djfGU3ZmJkODhlMGM1ZmMxZDcwNjVmMzNlYzgzMWFmMGU3ZjM3NGE0Mzc0NzNlMDI5MzcxMjcyNGU4MzFlYzc5YmM
https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-TPD-OPN-BRZ-NG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5MjV8aW1hZ2UvanBlZ3xhR0ptTDJneU55OHhNREl4TVRrMU1qUTFPVGd3Tmk5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VscGZUa2RmTXpBd2VETXdNQzVxY0djfGU3ZmJkODhlMGM1ZmMxZDcwNjVmMzNlYzgzMWFmMGU3ZjM3NGE0Mzc0NzNlMDI5MzcxMjcyNGU4MzFlYzc5YmM
TIMKEN
TIMKEN
238/850KYMBW20W45AC3
TIMKEN TIMKEN
Description
238/850KYMBW20W45AC3 SPHERICAL RLR BRG ; NON-RETURNABLE
Spherical Roller Bearing; 850MM Tapered Bore; 1030MM Outside Diameter; 136MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
238/850KYMBW20W45AC3
BDI #
20054821
Details
130548.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/238-850KYMBW20W45AC3/p/20054821
Your Price
$ 130,548.38 / each
$ 130,549.00 / each BDIExpress
$ 130,549.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
226.342
EAN
0087796224889
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 850MM Tapered Bore; 1030MM Outside Diameter; 136MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
40.551 Inch | 1030 Millimeter
Width
5.354 Inch | 136 Millimeter
Bore
33.465 Inch | 850 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

