Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

239/530 CAK/C08W33 https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-TPD-OPN-BRS-LHGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5ODV8aW1hZ2UvanBlZ3xhR1JoTDJnNE5pOHhNREl4TVRrME9ERTJOekU1T0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5Q1VsTmZURWhIVWw4ek1EQjRNekF3TG1wd1p3fDkzODg3ZjYyNWE4ZjQ0YjQwYWI0OWE5YjY0OGUzMTYyNzFhZmEyMjJkNzdlMDRmN2ZkYWIzNzgyYzEyYjMzYzU
1260711 Spherical Roller Bearings 

SKF SKF

239/530 CAK/C08W33

Description

239/530 CAK/C08W33 SPHR ROLLER BRG

Spherical Roller Bearing; 530MM Tapered Bore; 710MM Outside Diameter; 136MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

239/530 CAK/C08W33

BDI #
1260711

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

83294.04 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 83,294.04 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
183.668
EAN
7316571221977
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H39/530 (Specify bore)
Withdrawal Sleeve
AH39/530 (Specify bore)
Withdrawal Nut
HMLL110
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
404.989
Long Description
Spherical Roller Bearing; 530MM Tapered Bore; 710MM Outside Diameter; 136MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
27.953 Inch | 710 Millimeter
Width
5.354 Inch | 136 Millimeter
Bore
20.866 Inch | 530 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh