

SKF
SKF
239/560 CAK/C083W507
SKF SKF
Description
239/560 CAK/C083W507 SPHR ROLLER BRG
Spherical Roller Bearing; 560MM Tapered Bore; 750MM Outside Diameter; 140MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/560 CAK/C083W507
BDI #
1260922

Details
86478.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-560-CAK-C083W507/p/1260922
Your Price
$ 86,478.80 / each
$ 86,479.00 / each BDIExpress
$ 86,479.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
209.327
EAN
7316571286327
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H39/560 (Specify bore)
Withdrawal Sleeve
AH39/560 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
479.505
Long Description
Spherical Roller Bearing; 560MM Tapered Bore; 750MM Outside Diameter; 140MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
5.512 Inch | 140 Millimeter
Bore
22.047 Inch | 560 Millimeter
Outside Diameter
29.528 Inch | 750 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh