

TIMKEN
TIMKEN
24044EMBW33C3
TIMKEN TIMKEN
Description
24044EMBW33C3 SPHERICAL RLR BRG ; 220MM ID 340MM OD 118MM WD
Spherical Roller Bearing; 220MM Straight Bore; 340MM Outside Diameter; 118MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
24044EMBW33C3
BDI #
20054665

Details
9646.6813
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24044EMBW33C3/p/20054665
Your Price
$ 9,646.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
39.263
EAN
0087796191556
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
86.56
Long Description
Spherical Roller Bearing; 220MM Straight Bore; 340MM Outside Diameter; 118MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
4.646 Inch | 118 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh