https://www.bdiexpress.com/medias/INDSCEBRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NjB8aW1hZ2UvanBlZ3xhRGRrTDJoaVl5OHhNRFV4TXpnMU56TTBOell4TkM5SlRrUlRRMFZDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDM2MDQ1ZmNlNTA2NjYwMTcyNDYzNWZiZDFmNzM1MTQ0NGEwNTU0MGU1MDJiYjEwODczYzA0MDcxODkxMTIwMGY
https://www.bdiexpress.com/medias/INDSCEBRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NjB8aW1hZ2UvanBlZ3xhRGRrTDJoaVl5OHhNRFV4TXpnMU56TTBOell4TkM5SlRrUlRRMFZDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDM2MDQ1ZmNlNTA2NjYwMTcyNDYzNWZiZDFmNzM1MTQ0NGEwNTU0MGU1MDJiYjEwODczYzA0MDcxODkxMTIwMGY
SCHEERER BEARING
SCHEERER BEARING
24160-CCK3W33
SCHEERER BEARING SCHEERER BEARING
Description
24160-CCK3W33 SPHERICAL ROLLER BEARING ; 300MM ID 500MM OD 200MM WD
Spherical Roller Bearing; 300MM Tapered Bore; 500MM Outside Diameter; 200MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
24160-CCK3W33
BDI #
26337530
Details
20136.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24160-CCK3W33/p/26337530
Your Price
$ 20,136.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
151.5
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH24160 (Specify Bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
334
Long Description
Spherical Roller Bearing; 300MM Tapered Bore; 500MM Outside Diameter; 200MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW24160 H24160 HA24160 HE24160 (Specify bore) Inch | H24160 (Specify Bore) Millimeter
Bore
11.811 Inch | 300 Millimeter
Width
7.874 Inch | 200 Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


