Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24196CAME8C3 https://www.bdiexpress.com/medias/INDNSKXXXXXX-24666398-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMzJ8aW1hZ2UvanBlZ3xhR1JoTDJoalpTOHhNRFU0TURBMk9EazFPREl6T0M5SlRrUk9VMHRZV0ZoWVdGaGZNalEyTmpZek9UaGZNekF3ZURNd01DNXFjR2N8ZDliNDc5NjE2MjcxNjMzMDE1YjhkZjQ2ZTBjZTI3MzgxMTNmMTg4ZDA5OGRmNzk0NGYzYmYyZmZiMDRhZGQ0NA
24666398 Spherical Roller Bearings 

NSK NSK

24196CAME8C3

Description

24196CAME8C3 SPHERICAL ROLLER BEARING ; 480MM BOREX790MM ODX308MM W 2-ROW

Spherical Roller Bearing; 480MM Straight Bore; 790MM Outside Diameter; 308MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

24196CAME8C3

BDI #
24666398

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

159342.03 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 159,342.03 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
567
EAN
0192661038925
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Outer Ring With Tapped Hole In Both Face For Lifting
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
1250.14449
Long Description
Spherical Roller Bearing; 480MM Straight Bore; 790MM Outside Diameter; 308MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
31.102 Inch | 790 Millimeter
Width
12.126 Inch | 308 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
18.898 Inch | 480 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh