Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5SF8 https://www.bdiexpress.com/medias/INDTIMXXXXXX-20055161-300X300.jpg?context=bWFzdGVyfHJvb3R8MjkwNjF8aW1hZ2UvanBlZ3xhRGhpTDJoaE9TOHhNREUwTVRjeE5qSTFNRFkxTkM5SlRrUlVTVTFZV0ZoWVdGaGZNakF3TlRVeE5qRmZNekF3V0RNd01DNXFjR2N8OGMzNzc5MjMzNzI0YTMyOWUwNjBiMzU4ZTBjMTkzYmRmYzA2Mjk5MWRhNDAzMTM5OWFkMmQyNGQwMzlkODNhMA
1347580 Spherical Roller Bearings 

TIMKEN TIMKEN

5SF8

Description

5SF8 SPHERICAL PLAIN BEARING

Spherical Roller Bearing; 0.5" Bore; 0.875" Outside Diameter; 0.437" Width

Part #

5SF8

BDI #
1347580

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

54.72 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 54.72 / each BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.018
EAN
0087796019508
Product Group - BDI
B04264
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Product Detail
Spherical Roller Bearing
Product Specification
0.5" Bore; 0.875" Outside Diameter; 0.437" Width
Long Description
Spherical Roller Bearing; 0.5" Bore; 0.875" Outside Diameter; 0.437" Width