https://www.bdiexpress.com/medias/INDGENBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAxN3xpbWFnZS9qcGVnfGFHSmpMMmcxT0M4eE1EYzJOamd6TmpJd016VTFNQzlKVGtSSFJVNUNVa2RZV0ZoZlUxQklVbDh5VWxkZlZGQkVYMDlRUlU1ZlFsSmFYek13TUhnek1EQXVhbkJufGQ3NDFkNDhhM2I3MTlmZjgwYmQ0MjM0MDE4MDNlMTUzZTE0NmRmYjM3NWU2NjJmNDE5YTFjYjllNzViYzFiNmY
https://www.bdiexpress.com/medias/INDGENBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAxN3xpbWFnZS9qcGVnfGFHSmpMMmcxT0M4eE1EYzJOamd6TmpJd016VTFNQzlKVGtSSFJVNUNVa2RZV0ZoZlUxQklVbDh5VWxkZlZGQkVYMDlRUlU1ZlFsSmFYek13TUhnek1EQXVhbkJufGQ3NDFkNDhhM2I3MTlmZjgwYmQ0MjM0MDE4MDNlMTUzZTE0NmRmYjM3NWU2NjJmNDE5YTFjYjllNzViYzFiNmY
GENERAL BEARING
GENERAL BEARING
HYA.22311CAKC3W33
GENERAL BEARING GENERAL BEARING
Description
HYA.22311CAKC3W33SPHERICAL ROLLER BRG ; 2.1654"X4.7244"X1.6929"
Spherical Roller Bearing; 55MM Tapered Bore; 120MM Outside Diameter; 43MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22311CAKC3W33(HYA)
BDI #
426613
Details
263.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/HYA-22311CAKC3W33/p/426613
Your Price
$ 263.68 / each
$ 264.00 / each BDIExpress
$ 264.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.571
EAN
0662300401491
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX2311 (Specify bore)
Withdrawal Nut
KM12
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.generalbearing.com
Long Description
Spherical Roller Bearing; 55MM Tapered Bore; 120MM Outside Diameter; 43MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
4.724 Inch | 120 Millimeter
Adapter Part Number
SNW111 H2311 HA2311 HE2311 (Specify bore) Inch | H2311 (Specify bore) Millimeter
Width
1.693 Inch | 43 Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

