Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SB 22204 C3 W33 YSS https://www.bdiexpress.com/medias/MFRMCGSPHBRG-SB-22204-C3-W33-YSS-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzM3xpbWFnZS9qcGVnfGFHRmxMMmcxTUM4eE1EazFNalkwTURJd01EY3pOQzlOUmxKTlEwZFRVRWhDVWtkZlUwSmZNakl5TURSZlF6TmZWek16WDFsVFUxOHdNVjh6TURCNE16QXdMbXB3Wnd8ODk0N2U1YmQ5YzgwOWQ0N2I0MGE2NjVmYWE4MzY1ZDI4MzYwYTU4NmI2NTE0ODg0MDljMjg5ZThkNjJmNzk4ZQ
344192 Spherical Roller Bearings 

MCGILL MCGILL

SB 22204 C3 W33 YSS

Description

SB 22204 C3 W33 YSS SPHERICAL ROLLER BRG ; NON-RETURNABLE

Spherical Roller Bearing; 20MM Straight Bore; 47MM Outside Diameter; 18MM Width; C3-Loose Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable

Part #

0304666000

BDI #
344192

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

466.59 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 466.59 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.136
EAN
0726166001179
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
304666000
Weight / LBS
0.3
Long Description
Spherical Roller Bearing; 20MM Straight Bore; 47MM Outside Diameter; 18MM Width; C3-Loose Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.787 Inch | 20 Millimeter
Width
0.709 Inch | 18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh