https://www.bdiexpress.com/medias/INDMCGBRGXXX-SPHR-1RW-STR-1SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3ODV8aW1hZ2UvanBlZ3xhRFptTDJoa09TOHhNRGN4TVRBd05UQTJPVE0wTWk5SlRrUk5RMGRDVWtkWVdGaGZVMUJJVWw4eFVsZGZVMVJTWHpGVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDFiODNkOTVlNjcwY2NjNjMxYTY2ZDk4NjVmYmYxN2FiNWM2NzI4NDk4YTA3MDQ2MGRhMTJhOWFjOWM3N2JhY2Q
https://www.bdiexpress.com/medias/INDMCGBRGXXX-SPHR-1RW-STR-1SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3ODV8aW1hZ2UvanBlZ3xhRFptTDJoa09TOHhNRGN4TVRBd05UQTJPVE0wTWk5SlRrUk5RMGRDVWtkWVdGaGZVMUJJVWw4eFVsZGZVMVJTWHpGVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDFiODNkOTVlNjcwY2NjNjMxYTY2ZDk4NjVmYmYxN2FiNWM2NzI4NDk4YTA3MDQ2MGRhMTJhOWFjOWM3N2JhY2Q
MCGILL
MCGILL
SB 22208 C3 W33 YS
MCGILL MCGILL
Description
SB 22208 C3 W33 YS SPHERICAL ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 40MM Straight Bore; 80MM Outside Diameter; 23MM Width; C3-Loose Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 1 Seal Enclosure; Relubricatable
Part #
0308665000
BDI #
344269
Details
1576.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/SB-22208-C3-W33-YS/p/344269
Your Price
$ 1,576.93 / each
$ 1,577.00 / each BDIExpress
$ 1,577.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.545
EAN
0726166003050
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
1 Seal
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
308665000
Weight / LBS
1.2
Long Description
Spherical Roller Bearing; 40MM Straight Bore; 80MM Outside Diameter; 23MM Width; C3-Loose Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 1 Seal Enclosure; Relubricatable
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

