Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SB 22222K W33 SS https://www.bdiexpress.com/medias/MFRMCGSPHBRG-0322206000-01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgyN3xpbWFnZS9qcGVnfGFERTBMMmd3T0M4eE1EazFNemd4TmpNd09UYzVNQzlOUmxKTlEwZFRVRWhDVWtkZk1ETXlNakl3TmpBd01GOHdNVjh6TURCNE16QXdMbXB3Wnd8Yjc1ZjI4Yzg5YmMxNzQ1N2Q4N2MzZjdhNzVkZDM5MjA0NmVjZmE4NTI0YmQ5MWY2YTcwMGZjNGFjYzZmNGQ1ZA
344521 Spherical Roller Bearings 

MCGILL MCGILL

SB 22222K W33 SS

Description

SB 22222K W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE

Spherical Roller Bearing; 110MM Tapered Bore; 200MM Outside Diameter; 53MM Width; C0-Medium Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable

Part #

0322206000

BDI #
344521

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1703.62 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,703.62 / each BDIExpress
QTY

Inventory

Total: 9

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
7.219
EAN
0726166007904
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3122 (Specify bore)
Withdrawal Nut
KM24
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
322206000
Weight / LBS
15.9
Long Description
Spherical Roller Bearing; 110MM Tapered Bore; 200MM Outside Diameter; 53MM Width; C0-Medium Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Adapter Part Number
SNW22 H322 HA322 HE322 (Specify Bore) Inch | H322 (Specify bore) Millimeter
Bore
4.331 Inch | 110 Millimeter
Width
2.087 Inch | 53 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh