https://www.bdiexpress.com/medias/INDMCGSRLBRG-SB-22300-W33-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUzNHxpbWFnZS9qcGVnfGFEYzVMMmcwT1M4eE1EazFNemd5TURJd09URTRNaTlKVGtSTlEwZFRVa3hDVWtkZlUwSmZNakl6TURCZlZ6TXpYMU5NWHpNd01IZ3pNREF1YW5Cbnw5YjNiMWVlOWViZDU5NWNiNjM1YWFkN2EzZWMxOTk0YTM1OWU2NTllYTI0MTA2MjA1NDE2OGVmMGNhZmUzYWMx
https://www.bdiexpress.com/medias/INDMCGSRLBRG-SB-22300-W33-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUzNHxpbWFnZS9qcGVnfGFEYzVMMmcwT1M4eE1EazFNemd5TURJd09URTRNaTlKVGtSTlEwZFRVa3hDVWtkZlUwSmZNakl6TURCZlZ6TXpYMU5NWHpNd01IZ3pNREF1YW5Cbnw5YjNiMWVlOWViZDU5NWNiNjM1YWFkN2EzZWMxOTk0YTM1OWU2NTllYTI0MTA2MjA1NDE2OGVmMGNhZmUzYWMx
MCGILL
MCGILL
SB 22310 W33 SS
MCGILL MCGILL
Description
SB 22310 W33 SS SPHERICAL ROLLER BEARING ; 50MMX110MMX40MM
Spherical Roller Bearing; 50MM Straight Bore; 110MM Outside Diameter; 40MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Part #
0610006000
BDI #
344603
Details
654.05
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/SB-22310-W33-SS/p/344603
Your Price
$ 654.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.817
EAN
0726166009847
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
610006000
Weight / LBS
4.1
Long Description
Spherical Roller Bearing; 50MM Straight Bore; 110MM Outside Diameter; 40MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Bore
1.969 Inch | 50 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

