MCGILL
MCGILL
SB 22311 W33 SS
MCGILL MCGILL
Description
SB 22311 W33 SS SPHERICAL ROLLER BEARING ; 55MMX120MMX43MM
Spherical Roller Bearing; 55MM Straight Bore; 120MM Outside Diameter; 43MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Part #
0611006000
BDI #
344615
Details
705.55
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/SB-22311-W33-SS/p/344615
Your Price
$ 705.55 / each
$ 706.00 / each BDIExpress
$ 706.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.282
EAN
0726166010188
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
611006000
Manufacturer Internal Number
0611006000
Weight / LBS
5.3
Long Description
Spherical Roller Bearing; 55MM Straight Bore; 120MM Outside Diameter; 43MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Outside Diameter
4.724 Inch | 120 Millimeter
Width
1.693 Inch | 43 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



