https://www.bdiexpress.com/medias/MFRMCGSPHBRG-SB-22312-W33-SS-01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4NnxpbWFnZS9qcGVnfGFETXdMMmcxTkM4eE1EazFNemd5TlRBMU9EZzBOaTlOUmxKTlEwZFRVRWhDVWtkZlUwSmZNakl6TVRKZlZ6TXpYMU5UWHpBeFh6TXdNSGd6TURBdWFuQm58YTc1NzQzZTNkMWY3MWYxMTFmZmZlMTMzOTEwNDZjZWM2YWUwNTQ0YTI0OWQwZTk4ZTkyMWI3OWYwZDQzN2Y0Ng
https://www.bdiexpress.com/medias/MFRMCGSPHBRG-SB-22312-W33-SS-01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4NnxpbWFnZS9qcGVnfGFETXdMMmcxTkM4eE1EazFNemd5TlRBMU9EZzBOaTlOUmxKTlEwZFRVRWhDVWtkZlUwSmZNakl6TVRKZlZ6TXpYMU5UWHpBeFh6TXdNSGd6TURBdWFuQm58YTc1NzQzZTNkMWY3MWYxMTFmZmZlMTMzOTEwNDZjZWM2YWUwNTQ0YTI0OWQwZTk4ZTkyMWI3OWYwZDQzN2Y0Ng
MCGILL
MCGILL
SB 22312 W33 SS
MCGILL MCGILL
Description
SB 22312 W33 SS SPHERICAL ROLLER BEARING ; 60MMX130MMX46MM
Spherical Roller Bearing; 60MM Straight Bore; 130MM Outside Diameter; 46MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Part #
0612006000
BDI #
344629
Details
827.09
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/SB-22312-W33-SS/p/344629
Your Price
$ 827.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.996
EAN
0726166010560
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
612006000
Weight / LBS
6.6
Long Description
Spherical Roller Bearing; 60MM Straight Bore; 130MM Outside Diameter; 46MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Bore
2.362 Inch | 60 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
1.811 Inch | 46 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


