Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SB 22314 W33 SS https://www.bdiexpress.com/medias/MFRMCGSPHBRG-SB-22314-W33-SS-01-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkzOXxpbWFnZS9qcGVnfGFETTRMMmhrTWk4eE1EazFNemd5TmpZek1UY3hNQzlOUmxKTlEwZFRVRWhDVWtkZlUwSmZNakl6TVRSZlZ6TXpYMU5UWHpBeFh6TXdNSGd6TURBdWFuQm58OWE4NmI4N2Y3NTAwNjA5ZGQzZGEyODViZjIwNDVmNTJiYmU4OTViN2U2MWMyNGYwNTZhOWIzMzUxODUyYmRjZg
344652 Spherical Roller Bearings 

MCGILL MCGILL

SB 22314 W33 SS

Description

SB 22314 W33 SS SPHERICAL ROLLER BEARING ; 70MMX150MMX51MM

Spherical Roller Bearing; 70MM Straight Bore; 150MM Outside Diameter; 51MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable

Part #

0614006000

BDI #
344652

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1003.22 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,003.22 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
4.266
EAN
0726166011116
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
614006000
Weight / LBS
9.5
Long Description
Spherical Roller Bearing; 70MM Straight Bore; 150MM Outside Diameter; 51MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
2.756 Inch | 70 Millimeter
Width
2.008 Inch | 51 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh