https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
TIMKEN
TIMKEN
02878-90034
TIMKEN TIMKEN
Description
02878-90034 TAPERED ROLLER BEARING ASSY ; SINGLE ROW PREC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 2878; 1-3/8" Bore; 2-7/8" Outside Diameter; 7/8" Width; Single Row
Part #
02878-90034
BDI #
1309525
Details
1004.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/02878-90034/p/1309525
Your Price
$ 1,004.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.417
EAN
0053893161594
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
2878
Assembly Number
90034
Assembly Components
02878 (1) | 02820 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
02878-90034
Weight / LBS
0.959
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 2878; 1-3/8" Bore; 2-7/8" Outside Diameter; 7/8" Width; Single Row
Bore
1.375 Inch | 34.925 Millimeter
Assembly Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
