Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

07098-90114 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TSF-580-90056-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5OHxpbWFnZS9qcGVnfGFEQmlMMmc0Tmk4eE1EZ3lNVFExT1RnMk9UY3lOaTlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTBaZk5UZ3dYemt3TURVMlh6TXdNSGd6TURBdWFuQm58YTdmODExZTcxNWZhZThkMDVhOTkyODRmMTQ2NWY3ODZkYTc0NjIwMGZkZjA2ZDg4Zjc1NGIzN2YzOWU5MGJmOQ
1309707 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

07098-90114

Description

07098-90114 PRECISION TR BEARING ; POR NON RETURNABLE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 7098; 63/64" Bore; 1-31/32" Outside Diameter; 2.121" Flange Outside Diameter; 17/64" Width; Single Row

Part #

07098-90114

BDI #
1309707

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1100.28 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,100.28 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.13
EAN
0053893236483
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
7098
Assembly Number
90114
Assembly Components
07098 (1) | 07196-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
07098-90114
Weight / LBS
0.287
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 7098; 63/64" Bore; 1-31/32" Outside Diameter; 2.121" Flange Outside Diameter; 17/64" Width; Single Row
Outside Diameter
1.969 Inch | 50 Millimeter
Bore
0.984 Inch | 25 Millimeter
Assembly Width
0.266 Inch | 6.756 Millimeter
Flange Outside Diameter
2.121 Inch | 53.873 Millimeter