

TIMKEN
TIMKEN
14138A-99413
TIMKEN TIMKEN
Description
14138A-99413 TPD RLR MULTI-BRNG KIT ; 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 14138; 1-3/8" Bore; 2.717" Outside Diameter; 25/32" Width; Single Row
Part #
14138A-99413
BDI #
1310720

Details
67.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/14138A-99413/p/1310720
Your Price
$ 67.98 / each
$ 68.00 / each BDIExpress
$ 68.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.323
EAN
0053893241685
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
14138
Assembly Components
14138A (1) | 14276 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.71
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 14138; 1-3/8" Bore; 2.717" Outside Diameter; 25/32" Width; Single Row
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
2.717 Inch | 69.012 Millimeter
Assembly Width
0.781 Inch | 19.845 Millimeter