

TIMKEN
TIMKEN
15113-99401
TIMKEN TIMKEN
Description
15113-99401 TPD RLR MULTI-BRNG KIT ; 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 15113; 1-1/8" Bore; 2.441" Outside Diameter; 3/4" Width; Single Row
Part #
15113-99401
BDI #
1310903

Details
60.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/15113-99401/p/1310903
Your Price
$ 60.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.269
EAN
0053893305660
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
15113
Assembly Components
15113 (1) | 15245 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.61
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 15113; 1-1/8" Bore; 2.441" Outside Diameter; 3/4" Width; Single Row
Bore
1.125 Inch | 28.58 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Assembly Width
0.75 Inch | 19.05 Millimeter