

TIMKEN
TIMKEN
15590-90014
TIMKEN TIMKEN
Description
15590-90014 TAPERED ROLLER BEARING ASSY ; SINGLE ROW PREC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 15590; 1-1/8" Bore; 2-1/4" Outside Diameter; 11/16" Width; Single Row
Part #
15590-90014
BDI #
1311056

Details
1192.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/15590-90014/p/1311056
Your Price
$ 1,192.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.197
EAN
0053893190013
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
15590
Assembly Number
90014
Assembly Components
15590 (1) | 15520 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
15590-90014
Weight / LBS
0.457
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 15590; 1-1/8" Bore; 2-1/4" Outside Diameter; 11/16" Width; Single Row
Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
1.125 Inch | 28.58 Millimeter
Assembly Width
0.688 Inch | 17.475 Millimeter