Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

19138-90037 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TSF-580-90056-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5OHxpbWFnZS9qcGVnfGFEQmlMMmc0Tmk4eE1EZ3lNVFExT1RnMk9UY3lOaTlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTBaZk5UZ3dYemt3TURVMlh6TXdNSGd6TURBdWFuQm58YTdmODExZTcxNWZhZThkMDVhOTkyODRmMTQ2NWY3ODZkYTc0NjIwMGZkZjA2ZDg4Zjc1NGIzN2YzOWU5MGJmOQ
1311562 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

19138-90037

Description

19138-90037 TAPERED ROLLER BEARING ASSY ; SINGLE ROW PREC 4 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 19138; 1.377" Bore; 2-11/16" Outside Diameter; 2.84" Flange Outside Diameter; 19/64" Width; Single Row

Part #

19138-90037

BDI #
1311562

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1135.06 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,135.06 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.273
EAN
0053893198897
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
19138
Assembly Number
90037
Assembly Components
19138 (1) | 19268-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
19138-90037
Weight / LBS
0.642
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 19138; 1.377" Bore; 2-11/16" Outside Diameter; 2.84" Flange Outside Diameter; 19/64" Width; Single Row
Flange Outside Diameter
2.84 Inch | 72.136 Millimeter
Bore
1.377 Inch | 34.976 Millimeter
Outside Diameter
2.688 Inch | 68.275 Millimeter
Assembly Width
0.297 Inch | 7.544 Millimeter