https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5OXxpbWFnZS9qcGVnfGFEUXhMMmcxWXk4eE1EZ3lNVFEzT0RFMU5ESTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOR1h6TXdNSGd6TURBdWFuQm58ZTVjZTQwMGJhOTU5MjNjMTgyOGUzODcwZTQwM2I2OGVhMTJkNTg0YzgzMTJkOTZiZjFjZDhkNDlmMmRkM2MzOA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5OXxpbWFnZS9qcGVnfGFEUXhMMmcxWXk4eE1EZ3lNVFEzT0RFMU5ESTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOR1h6TXdNSGd6TURBdWFuQm58ZTVjZTQwMGJhOTU5MjNjMTgyOGUzODcwZTQwM2I2OGVhMTJkNTg0YzgzMTJkOTZiZjFjZDhkNDlmMmRkM2MzOA
TIMKEN
TIMKEN
19138-99403
TIMKEN TIMKEN
Description
19138-99403 TPD RLR MULTI-BRNG KIT ; NON-RETURNABLE 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 19138; 1.377" Bore; 2.835" Outside Diameter; 2.987" Flange Outside Diameter; 0.67" Width; Single Row
Part #
19138-99403
BDI #
1311567
Details
244.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/19138-99403/p/1311567
Your Price
$ 244.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.334
EAN
0053893297279
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
19138
Assembly Components
19138 (1) | 19283B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.1
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 19138; 1.377" Bore; 2.835" Outside Diameter; 2.987" Flange Outside Diameter; 0.67" Width; Single Row
Assembly Width
0.67 Inch | 17.013 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.377 Inch | 34.976 Millimeter
Flange Outside Diameter
2.987 Inch | 75.87 Millimeter
