

TIMKEN
TIMKEN
26884-99405
TIMKEN TIMKEN
Description
26884-99405 TPD RLR MULTI-BRNG KIT ; 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 26884; 1-11/16" Bore; 3" Outside Diameter; 1" Width; Single Row
Part #
26884-99405
BDI #
1329402

Details
114.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/26884-99405/p/1329402
Your Price
$ 114.33 / each
$ 115.00 / each BDIExpress
$ 115.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.451
EAN
0053893654959
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
26884
Assembly Components
26884 (1) | 26823 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.01
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 26884; 1-11/16" Bore; 3" Outside Diameter; 1" Width; Single Row
Assembly Width
1 Inch | 25.4 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Bore
1.688 Inch | 42.875 Millimeter