https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
29675-90019
TIMKEN TIMKEN
Description
29675-90019 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL CUP ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 29675; 2-3/4" Bore; 4-1/2" Outside Diameter; 2-5/16" Width; Double Row
Part #
29675-90019
BDI #
1333404
Details
785.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/29675-90019/p/1333404
Your Price
$ 785.89 / each
$ 786.00 / each BDIExpress
$ 786.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.223
EAN
0053893805078
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
29675
Assembly Number
90019
Assembly Components
29675 (2) | 29622D (1) | X2S-29675 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
29675-90019
Weight / LBS
5.055
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 29675; 2-3/4" Bore; 4-1/2" Outside Diameter; 2-5/16" Width; Double Row
Assembly Width
2.313 Inch | 58.75 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
