

TIMKEN
TIMKEN
2973-90018
TIMKEN TIMKEN
Description
2973-90018 TAPERED ROLLER BEARING ASSY ; SINGLE ROW PREC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 2973; 1-11/16" Bore; 3-7/16" Outside Diameter; 1-1/16" Width; Single Row
Part #
2973-90018
BDI #
1333524

Details
1926.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/2973-90018/p/1333524
Your Price
$ 1,926.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.751
EAN
0053893122830
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
2973
Assembly Number
90018
Assembly Components
2973 (1) | 2925 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2973-90018
Weight / LBS
1.743
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 2973; 1-11/16" Bore; 3-7/16" Outside Diameter; 1-1/16" Width; Single Row
Assembly Width
1.063 Inch | 27 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Outside Diameter
3.438 Inch | 87.325 Millimeter