

TIMKEN
TIMKEN
30217T71DB-90KB1
TIMKEN TIMKEN
Description
30217T71DB-90KB1 TAPERED ROLLER BEARING ; METRIC 2TS ASSY 4-8 OD
Tapered Roller Bearing Assembly; Class K Precision; Basic Number 30217T71DB; 85MM Bore; 150MM Outside Diameter; 71MM Width; Double Row
Part #
30217T71DB-90KB1
BDI #
21962809

Details
1232.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30217T71DB-90KB1/p/21962809
Your Price
$ 1,232.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893366739
Product Group - BDI
B04334
Precision Class
Class K
Component
Assembly
Basic Number
30217T71DB
Assembly Number
90KB1
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
9.878
Long Description
Tapered Roller Bearing Assembly; Class K Precision; Basic Number 30217T71DB; 85MM Bore; 150MM Outside Diameter; 71MM Width; Double Row
Assembly Width
2.795 Inch | 71 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter