https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMyN3xpbWFnZS9qcGVnfGFERXdMMmhpTUM4eE1EYzJPVE13T0RNMU1qVTBNaTlKVGtSVFMwWkNVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3xkOGQxOGQ2MTRiNmY3MDQ5Y2RiMWU2MzBkMzQwMmU4MmE2ZjAxM2Q2Mjg4YzZmYzhhYzU3OWQ4NmNkMjMzMmJh
https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMyN3xpbWFnZS9qcGVnfGFERXdMMmhpTUM4eE1EYzJPVE13T0RNMU1qVTBNaTlKVGtSVFMwWkNVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3xkOGQxOGQ2MTRiNmY3MDQ5Y2RiMWU2MzBkMzQwMmU4MmE2ZjAxM2Q2Mjg4YzZmYzhhYzU3OWQ4NmNkMjMzMmJh
SKF
SKF
30224/DF
SKF SKF
Description
30224/DF TAPERED ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30224; 120MM Bore; 215MM Outside Diameter; 90MM Width; Double Row
Part #
30224/DF
BDI #
24430925
Details
5108.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30224-DF/p/24430925
Your Price
$ 5,108.80 / each
$ 5,109.00 / each BDIExpress
$ 5,109.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
12.98
EAN
7316577452795
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30224
Assembly Components
30224 (2) | 30224 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
27.9
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30224; 120MM Bore; 215MM Outside Diameter; 90MM Width; Double Row
Bore
4.724 Inch | 120 Millimeter
Assembly Width
3.543 Inch | 90 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
