Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

31318DF-90KA2 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
21964470 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

31318DF-90KA2

Description

31318DF-90KA2 TAPERED ROLLER BEARING ; METRIC 2TS ASSY 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31318DF; 90MM Bore; 190MM Outside Diameter; 93MM Width; Single Row

Part #

31318DF-90KA2

BDI #
21964470

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3199.42 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,199.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893366470
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31318DF
Assembly Number
90KA2
Assembly Components
X31318 (1) | Y31318 (1) | K168169 (1) | 31318-90KA4 (2)
End Play
0.006
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | 1 Cup Spacer | 2 Tapered Roller Bearing Assembly
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
27.54
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31318DF; 90MM Bore; 190MM Outside Diameter; 93MM Width; Single Row
Outside Diameter
7.48 Inch | 190 Millimeter
Assembly Width
3.661 Inch | 93 Millimeter
Bore
3.543 Inch | 90 Millimeter