

SKF
SKF
31320 X/DF
SKF SKF
Description
31320 X/DF TAPERED ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31320; 100MM Bore; 215MM Outside Diameter; 113MM Width; Double Row
Part #
31320 X/DF
BDI #
1241948

Details
6180.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31320-X-DF/p/1241948
Your Price
$ 6,180.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
18.63
EAN
7316577448767
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31320
Assembly Components
31320 (2) | 31320 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
40.6
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31320; 100MM Bore; 215MM Outside Diameter; 113MM Width; Double Row
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Assembly Width
4.449 Inch | 113 Millimeter