Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32021X https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
1201619 Tapered Roller Bearing Assemblies 

NTN NTN

32021X

Description

32021X TAPERED RLR BRG ; 105MMX160MMX35MM

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32021; 105MM Bore; 160MM Outside Diameter; 35MM Width; Single Row

Part #

32021X

BDI #
1201619

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

267.8 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 267.80 / each
$ 268.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.42
EAN
4547359528442
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32021
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.33519
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32021; 105MM Bore; 160MM Outside Diameter; 35MM Width; Single Row
Outside Diameter
6.299 Inch | 160 Millimeter
Assembly Width
1.378 Inch | 35 Millimeter
Bore
4.134 Inch | 105 Millimeter